Indexable insert for turning, Diamond, CNMG, Carbide

  • Mfr # 250156 HB7035-1
  • Zoro # G709578593
product price: 
$
8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Chip-Breaker
SM
Insert Material
Carbide
Insert Application
P
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
250156 HB7035-1
Zoro #
G709578593
UPC #
4045197873859
Country of Origin
Japan

Dimensions

Corner radius
0.4 mm
Min. Cutting Depth
0.25 mm
Max. Cutting Depth
4.25 mm
Cutting Depth
0.5 mm

Details

Item
Indexable insert for turning
Insert Shape
Diamond
Insert Style
CNMG
Chip-Breaker
SM
Grade
HB7035-1
Insert Material
Carbide
Insert Application
P
Workpiece Material
Carbide
Application
P
Indexable Insert Profile
Neutral
Tolerance
M
Cutting Conditions
Heavily Interrupted
Number of Inserts
4
ISO Code
CNMG 120404
Cutting Speed
100 m/min
Feed
0.2-mm/rev.
Drilling Conditions
Heavily Interrupted
Geometry Code
431
Profile
Skrubbearbejdning-sletbearbejdning
Indexable insert profile
neutral
Insert profile
Neutral

Description

CN.G 120404 HB7035-1 Grade: HB7035-1 Chip breaker: SM Tolerance: M Cutting depth ap: 0.5 - 8 mm Feed f: 0.2 - 0.5 mm/rev. Cutting speed vc main application: 100 - 320 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews