- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- End Mills
- /
- High Performance Carbide End Mills
- /
- 5/8x1-1/4x5/8x3-1/2 5FL Square 45° Helix HY5 W/Flat, PowerA
Mastercut Tool Corp.
5/8x1-1/4x5/8x3-1/2 5FL Square 45° Helix HY5 W/Flat, PowerA
- Zoro #: G900598888
- Mfr #: 445-028W-1

Tap to zoom
Hover or click to zoom
$164.23
- Single End Double End: Single End
- OD (Decimal): 0.625
- LOC (Decimal): 1.25
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $164.23
Mastercut Tool Corp. #445-028W-1 Specifications
- Zoro #: G900598888
- Mfr #: 445-028W-1
- Single End Double End: Single End
- OD (Decimal): 0.625
- LOC (Decimal): 1.25
- SHK (Decimal): 0.625
- OAL (Decimal): 3.5
- OD (Metric): 15.875
- LOC (Metric): 31.75
- SHK (Metric): 15.875
- OAL (Metric): 88.9
- OD (Fractional): 5/8
- LOC (Fractional): 1-1/4
- SHK (Fractional): 5/8
- OAL (Fractional): 3-1/2
- Country of Origin (subject to change): United States
Description
5/8x1-1/4x5/8x3-1/2 5FL Square 45° Helix HY5 W/Flat, PowerA
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Mastercut Tool Corp. #445-028W-1
Explore more
- MASTERCUT TOOL CORP. 16x32x16x88 5FL 0.75mm Corner Radius 45° Helix HY5, PowerA 545-512-1
- MASTERCUT TOOL CORP. 12x50x12x100 5FL 2.00mm Corner Radius 45° Helix HY5 W/Flat, PowerNR 546-466W-8
- MASTERCUT TOOL CORP. 1x1-1/2x1x4 5FL .030 Corner Radius 45° Helix HY5 W/Flat, PowerA 445-523W-1
- MASTERCUT TOOL CORP. 5/8x1-1/4x5/8x3-1/2 5FL .060 Corner Radius 45° Helix HY5 W/Flat, PowerA 445-495W-1
- MASTERCUT TOOL CORP. 18x56x18x150 5FL 2.00mm Corner Radius 45° Helix HY5 W/Flat, PowerNR 546-496W-8
- MASTERCUT TOOL CORP. 1/2x1-1/4x1/2x3 5FL .045 Corner Radius 45° Helix HY5 W/Flat, PowerA 445-474W-1
- MASTERCUT TOOL CORP. 3/4x1-1/2x3/4x4 5FL .030 Corner Radius 45° Helix Ultra HY5 with Flat, PowerNR 456-503W-8
- MASTERCUT TOOL CORP. 5/8x3/4x5/8x3 5FL .090 Corner Radius 45° Helix HY5 W/Flat, PowerNR 447-496W-8
- MASTERCUT TOOL CORP. 6x19x6x63 5FL 0.50mm Corner Radius 45° Helix HY5 W/Flat, PowerNR 545-461W-8
- MELIN TOOL COMPANY End Mill, Carbide HP, 5/8x3/4 VXMG9-2020-R030S-NACRO
- MASTERCUT TOOL CORP. 16x56x16x150 5FL 0.75 Corner Radius 45° Helix Ultra HY5, PowerN 557-482-5
- Mastercut Tool Corp. End Mills