
5x20x5x62 2FL 118 Degree 4 Facet Point Stub Drill, PowerA
Mfr # 703-042-1
Zoro # G700593434
product price: $19.99
/eaKey Features
Number of Flutes
2
Finish
PowerA
End Face
Drill Point
OD (Decimal)
0.1969
LOC (Decimal)
0.787
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
703-042-1
Zoro #
G700593434
UPC #
-
Country of Origin
United States
Details
Number of Flutes
2
Finish
PowerA
End Face
Drill Point
OD (Decimal)
0.1969
LOC (Decimal)
0.787
SHK (Decimal)
0.1969
OAL (Decimal)
2.441
OD (Metric)
5
LOC (Metric)
20
SHK (Metric)
5
OAL (Metric)
62
OD (Fractional)
5
LOC (Fractional)
20
SHK (Fractional)
5
OAL (Fractional)
62
Description
5x20x5x62 2FL 118 4 Facet Point Stub Drill, PowerA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.