Skip to Main Content
customer-service Help
Mastercut Tool Corp.

6x16x6x171.45 14° Radius Cone Alumacut, PowerZ

Mastercut Tool Corp. 6x16x6x171.45 14° Radius Cone Alumacut,  PowerZ SL-1MML6FM-4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$47.59
  • Shape: SL
  • Finish: PowerZ
  • System Of Measurement: Metric
See full product details
Orders over $75 ship free.
Total: $47.59

Mastercut Tool Corp. #SL-1MML6FM-4 Specifications

  • Shape: SL
  • Finish: PowerZ
  • System Of Measurement: Metric
  • OD (Decimal): 0.2362
  • Cut Type: Alumacut
  • Bur Angle: 14°
  • SHK (Decimal): 0.2362
  • Single End Double End: Single End
  • LOC (Decimal): 0.63
  • OAL (Decimal): 6.535
  • OD (Metric): 6
  • LOC (Metric): 16
  • SHK (Metric): 6
  • OAL (Metric): 166
  • OD (Fractional): 6
  • LOC (Fractional): 16
  • SHK (Fractional): 6
  • OAL (Fractional): 171.45
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

6x16x6x171.45 14° Radius Cone Alumacut, PowerZ

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #SL-1MML6FM-4