
9/16x1x9/16x3 6FL Square 45 Degree Helix Eccentric Relief Endmill, PowerA
Mfr # 411-014-1
Zoro # G400594304
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Single End Double End
Single End
OD (Decimal)
0.5625
LOC (Decimal)
1
SHK (Decimal)
0.5625
OAL (Decimal)
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
411-014-1
Zoro #
G400594304
UPC #
-
Country of Origin
United States
Details
Single End Double End
Single End
OD (Decimal)
0.5625
LOC (Decimal)
1
SHK (Decimal)
0.5625
OAL (Decimal)
3
OD (Metric)
14.288
LOC (Metric)
25.4
SHK (Metric)
14.288
OAL (Metric)
76.2
OD (Fractional)
9/16
LOC (Fractional)
1
SHK (Fractional)
9/16
OAL (Fractional)
3
Description
9/16x1x9/16x3 6FL Square 45 Helix Eccentric Relief Endmill, PowerA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.