This item is Discontinued.

Mastercut Tool 3/4x2-1/4x3/4x5 4FL Square Multi-Helix V4 W/Flat, PowerA 401-012W-1

3/4x2-1/4x3/4x5 4FL Square Multi-Helix V4 W/Flat, PowerA (Discontinued)

  • Mfr # 401-012W-1
  • Zoro # G9244697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
401-012W-1
Zoro #
G9244697
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 1/4 in
Milling Diameter
3/4"
Dimension Type
Fractional Inch
Milling Dia.
3/4 in
Overall Length
5 in
Shank Dia.
3/4 in
Corner Radius
0.000 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Single End/Double End
Single End
Grade
High Performance
Super Alloy (S) Compatibility
Yes
Helix Angle
Variable
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
List Number
401
Item
Square End Mill
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Material Grade - Machining
High Performance
Measurement System
Fractional Inch
Finish - Machining
AlTiN
LOC (Fractional)
2-1/4
SHK (Fractional)
3/4
SHK (Decimal)
0.75
OD (Fractional)
3/4
OAL (Metric)
127
OAL (Decimal)
5
Single End Double End
Single End
OAL (Fractional)
5
OD (Metric)
19.05
LOC (Decimal)
2.25
LOC (Metric)
57.15
OD (Decimal)
0.75
SHK (Metric)
19.05

Description

Square End Mill, 3/4 in Milling Dia., AlTiN, Length of Cut 2 1/4 in, Overall Length 5 in, Shank Dia. 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.