Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mastercut Tool 5/16x1/2x5/16x2 4FL Square Multi-Helix V4 W/Flat, PowerA 402-012W-1

5/16x1/2x5/16x2 4FL Square Multi-Helix V4 W/Flat, PowerA (Discontinued)

  • Mfr # 402-012W-1
  • Zoro # G9244706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-012W-1
Zoro #
G9244706
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Milling Diameter
5/16"
Dimension Type
Fractional Inch
Corner Radius
0.000 in
Shank Dia.
5/16 in
Milling Dia.
5/16 in
Overall Length
2 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Item
Square End Mill
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Grade
High Performance
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single End
Helix Angle
Variable
Stainless (M) Compatibility
Yes
List Number
402
Measurement System
Fractional Inch
Material Grade - Machining
High Performance
Finish - Machining
AlTiN
OAL (Fractional)
2
LOC (Decimal)
0.5
Single End Double End
Single End
OAL (Decimal)
2
OD (Metric)
7.938
OD (Decimal)
0.3125
SHK (Fractional)
5/16
LOC (Fractional)
1/2
SHK (Decimal)
0.3125
SHK (Metric)
7.938
OD (Fractional)
5/16
OAL (Metric)
50.8
LOC (Metric)
12.7

Description

Square End Mill, 5/16 in Milling Dia., AlTiN, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 5/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.