J .2770x1x.2770x2-1/2 2FL 118 Degree 4 Facet Point Stub Drill, PowerA

  • Mfr # 603-162-1

  • Zoro # G000593394


product price:  $31.55
/ea

Key Features

Number of Flutes
2
Finish
PowerA
End Face
Drill Point
OD (Decimal)
0.277
LOC (Decimal)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
603-162-1
Zoro #
G000593394
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Finish
PowerA
End Face
Drill Point
OD (Decimal)
0.277
LOC (Decimal)
1
SHK (Decimal)
0.277
OAL (Decimal)
2.5
OD (Metric)
7.036
LOC (Metric)
25.4
SHK (Metric)
7.036
OAL (Metric)
63.5
OD (Fractional)
.2770
LOC (Fractional)
1
SHK (Fractional)
.2770
OAL (Fractional)
2-1/2

Description

J .2770x1x.2770x2-1/2 2FL 118 4 Facet Point Stub Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.