Zoro Homepage

K .2810x2-1/8x.2810x3-1/2 3FL 130 Degree High Performance Point Drill

  • Mfr # 601-618

  • Zoro # G800659603


product price: $29.79
/ea

Key Features

Number of Flutes
3
Dimension
Imperial
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.281
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-618
Zoro #
G800659603
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
3
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.281
SHK (Decimal)
0.281
OAL (Decimal)
3.5
OD (Metric)
7.137
SHK (Metric)
7.137
OD (Fractional)
.2810
SHK (Fractional)
.2810

Description

K .2810x2-1/8x.2810x3-1/2 3FL 130 High Performance Point Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.