Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M01262 9.5x19x6x170 Cylinder No End Cut Alumacut

  • Mfr # SA-3MML6FM

  • Zoro # G000587294


product price: $25.15
/ea

Key Features

Shape
SA
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.374
SHK (Decimal)
0.2362
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-3MML6FM
Zoro #
G000587294
UPC #
-
Country of Origin
United States

Details

Shape
SA
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.374
Cut Type
Alumacut
SHK (Decimal)
0.2362
LOC (Decimal)
0.748
Single End Double End
Single End
OD (Metric)
9.5
OAL (Decimal)
6.654
LOC (Metric)
19
OD (Fractional)
9.5
SHK (Metric)
6
OAL (Metric)
169
LOC (Fractional)
19
SHK (Fractional)
6
OAL (Fractional)
170

Description

M01262 9.5x19x6x169 Cylinder No End Cut Alumacut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.