Zoro Homepage

M03060 6x16x6x171 Cylinder End Cut Doublecut

  • Mfr # SB-1MML6DC

  • Zoro # G100584216


product price: $21.29
/ea

Key Features

Shape
SB
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.2362
SHK (Decimal)
0.2362
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1MML6DC
Zoro #
G100584216
UPC #
-
Country of Origin
United States

Details

Shape
SB
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.2362
Cut Type
Doublecut
SHK (Decimal)
0.2362
LOC (Decimal)
0.63
Single End Double End
Single End
OD (Metric)
6
OAL (Decimal)
6.378
LOC (Metric)
16
OD (Fractional)
6
SHK (Metric)
6
OAL (Metric)
162
LOC (Fractional)
16
SHK (Fractional)
6
OAL (Fractional)
171

Description

M03060 6x16x6x162 Cylinder End Cut Doublecut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.