Zoro Homepage

M04803 3x16x6x50 Radius Cylinder Diamond Cut

  • Mfr # SC-12MMDM

  • Zoro # G300582678


product price: $11.89
/ea

Key Features

Shape
SC
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.1181
SHK (Decimal)
0.2362
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-12MMDM
Zoro #
G300582678
UPC #
-
Country of Origin
United States

Details

Shape
SC
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.1181
Cut Type
Diamond Cut
SHK (Decimal)
0.2362
LOC (Decimal)
0.63
Single End Double End
Single End
OD (Metric)
3
OAL (Decimal)
1.968
LOC (Metric)
16
OD (Fractional)
3
SHK (Metric)
6
OAL (Metric)
50
LOC (Fractional)
16
SHK (Fractional)
6
OAL (Fractional)
50

Description

M04803 3x16x6x60 Radius Cylinder Diamond Cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.