Zoro Homepage

M06300 25.4x25x6x70 Radius Cylinder Doublecut

  • Mfr # SC-9MMDC

  • Zoro # G900582986


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Shape
SC
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
1
SHK (Decimal)
0.2362
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-9MMDC
Zoro #
G900582986
UPC #
-
Country of Origin
United States

Details

Shape
SC
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
1
Cut Type
Doublecut
SHK (Decimal)
0.2362
Single End Double End
Single End
LOC (Decimal)
0.984
OAL (Decimal)
2.756
OD (Metric)
25.4
LOC (Metric)
25
SHK (Metric)
6
OAL (Metric)
70
OD (Fractional)
25.4
LOC (Fractional)
25
SHK (Fractional)
6
OAL (Fractional)
70

Description

M06300 25.4x25x6x70 Radius Cylinder Doublecut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.