Zoro Homepage

M07302 8x6.4x6x51.4 Ball Alumacut

  • Mfr # SD-2MMFM

  • Zoro # G600587700


product price: $15.65
/ea

Key Features

Shape
SD
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.315
SHK (Decimal)
0.2362
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-2MMFM
Zoro #
G600587700
UPC #
-
Country of Origin
United States

Details

Shape
SD
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.315
Cut Type
Alumacut
SHK (Decimal)
0.2362
Single End Double End
Single End
LOC (Decimal)
0.252
OAL (Decimal)
2.024
OD (Metric)
8
LOC (Metric)
6.4
SHK (Metric)
6
OAL (Metric)
51.4
OD (Fractional)
8
LOC (Fractional)
6.4
SHK (Fractional)
6
OAL (Fractional)
51.4

Description

M07302 8x6.4x6x51.4 Ball Alumacut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.