Zoro Homepage

M07463 9.5x8x6x158 Ball Diamond Cut

  • Mfr # SD-3MML6DM

  • Zoro # G900589046


product price: $22.45
/ea

Key Features

Shape
SD
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.374
SHK (Decimal)
0.2362
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-3MML6DM
Zoro #
G900589046
UPC #
-
Country of Origin
United States

Details

Shape
SD
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.374
Cut Type
Diamond Cut
SHK (Decimal)
0.2362
Single End Double End
Single End
LOC (Decimal)
0.315
OAL (Decimal)
6.221
OD (Metric)
9.5
LOC (Metric)
8
SHK (Metric)
6
OAL (Metric)
158
OD (Fractional)
9.5
LOC (Fractional)
8
SHK (Fractional)
6
OAL (Fractional)
158

Description

M07463 9.5x8x6x158 Ball Diamond Cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.