Zoro Homepage

M07700 16x14x6x59 Ball Doublecut

  • Mfr # SD-6MMDC

  • Zoro # G900588575


product price: $22.15
/ea

Key Features

Shape
SD
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.6299
SHK (Decimal)
0.2362
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-6MMDC
Zoro #
G900588575
UPC #
-
Country of Origin
United States

Details

Shape
SD
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.6299
Cut Type
Doublecut
SHK (Decimal)
0.2362
Single End Double End
Single End
LOC (Decimal)
0.551
OAL (Decimal)
2.323
OD (Metric)
16
LOC (Metric)
14
SHK (Metric)
6
OAL (Metric)
59
OD (Fractional)
16
LOC (Fractional)
14
SHK (Fractional)
6
OAL (Fractional)
59

Description

M07700 16x14x6x59 Ball Doublecut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.