Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M07804 19x16x6x61 Ball Chipbreaker

  • Mfr # SD-7MMCB

  • Zoro # G000588482


product price: $28.75
/ea

Key Features

Shape
SD
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.748
SHK (Decimal)
0.2362
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-7MMCB
Zoro #
G000588482
UPC #
-
Country of Origin
United States

Details

Shape
SD
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.748
Cut Type
Chipbreaker Cut
SHK (Decimal)
0.2362
Single End Double End
Single End
LOC (Decimal)
0.63
OAL (Decimal)
2.402
OD (Metric)
19
LOC (Metric)
16
SHK (Metric)
6
OAL (Metric)
61
OD (Fractional)
19
LOC (Fractional)
16
SHK (Fractional)
6
OAL (Fractional)
61

Description

M07804 19x16x6x61 Ball Chipbreaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.