Shop MASTERCUT TOOL
See all product information
Create Account
M11560 9.5x19x6x171 Pointed Tree Doublecut
- Mfr # SG-3MML6DC
- Zoro # G500586674
product price:Â
$
23.19
/ea
Key Features
Shape
SG
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.374
SHK (Decimal)
0.2362
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-3MML6DC
- Zoro #
- G500586674
- UPC #
- -
- Country of Origin
- United States
Details
- Shape
- SG
- Finish
- Uncoated
- System Of Measurement
- Metric
- OD (Decimal)
- 0.374
- Cut Type
- Doublecut
- SHK (Decimal)
- 0.2362
- Single End Double End
- Single End
- LOC (Decimal)
- 0.748
- OAL (Decimal)
- 6.654
- OD (Metric)
- 9.5
- LOC (Metric)
- 19
- SHK (Metric)
- 6
- OAL (Metric)
- 169
- OD (Fractional)
- 9.5
- LOC (Fractional)
- 19
- SHK (Fractional)
- 6
- OAL (Fractional)
- 171
Description
M11560 9.5x19x6x169 Pointed Tree Doublecut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.