Zoro Homepage

M11602 12.7x19x6x64 Pointed Tree Alumacut

  • Mfr # SG-13MMFM

  • Zoro # G900584508


product price: $31.45
/ea

Key Features

Shape
SG
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.5
SHK (Decimal)
0.2362
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-13MMFM
Zoro #
G900584508
UPC #
-
Country of Origin
United States

Details

Shape
SG
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.5
Cut Type
Alumacut
SHK (Decimal)
0.2362
Single End Double End
Single End
LOC (Decimal)
0.748
OAL (Decimal)
2.52
OD (Metric)
12.7
LOC (Metric)
19
SHK (Metric)
6
OAL (Metric)
64
OD (Fractional)
12.7
LOC (Fractional)
19
SHK (Fractional)
6
OAL (Fractional)
64

Description

M11602 12.7x19x6x64 Pointed Tree Alumacut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.