Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M14403 12.7x6.3x6x53.98 90 Degree Included Cone Diamond Cut

  • Mfr # SK-5MMDM

  • Zoro # G000591628


product price: $17.49
/ea

Key Features

Shape
SK
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.5
Bur Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-5MMDM
Zoro #
G000591628
UPC #
-
Country of Origin
United States

Details

Shape
SK
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.5
Bur Angle
90°
Cut Type
Diamond Cut
SHK (Decimal)
0.2362
Single End Double End
Single End
LOC (Decimal)
0.248
OAL (Decimal)
2.02
OD (Metric)
12.7
LOC (Metric)
6.3
SHK (Metric)
6
OAL (Metric)
51.3
OD (Fractional)
12.7
LOC (Fractional)
6.3
SHK (Fractional)
6
OAL (Fractional)
53.98

Description

M14403 12.7x6.3x6x51.3 90 Included Cone Diamond Cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.