
M14903 3x9.5x3x38 8 Degree Radius Cone Diamond Cut
Mfr # SL-41MMDM
Zoro # G000591895
product price: $6.35
/eaSold in multiples of 2 for $12.70
Key Features
Shape
SL
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.1181
Bur Angle
8°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-41MMDM
Zoro #
G000591895
UPC #
-
Country of Origin
United States
Details
Shape
SL
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.1181
Cut Type
Diamond Cut
Bur Angle
8°
SHK (Decimal)
0.1181
Single End Double End
Single End
LOC (Decimal)
0.374
OAL (Decimal)
1.496
OD (Metric)
3
LOC (Metric)
9.5
SHK (Metric)
3
OAL (Metric)
38
OD (Fractional)
3
LOC (Fractional)
9.5
SHK (Fractional)
3
OAL (Fractional)
38
Description
M14903 3x9.5x3x38 8 Radius Cone Diamond Cut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.