Zoro Homepage

M15364 9.5x27x6x183.08 14 Degree Radius Cone Chipbreaker

  • Mfr # SL-3MML6CB

  • Zoro # G900591315


product price: $28.35
/ea

Key Features

Shape
SL
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.374
Bur Angle
14°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-3MML6CB
Zoro #
G900591315
UPC #
-
Country of Origin
United States

Details

Shape
SL
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.374
Cut Type
Chipbreaker Cut
Bur Angle
14°
SHK (Decimal)
0.2362
Single End Double End
Single End
LOC (Decimal)
1.063
OAL (Decimal)
6.969
OD (Metric)
9.5
LOC (Metric)
27
SHK (Metric)
6
OAL (Metric)
177
OD (Fractional)
9.5
LOC (Fractional)
27
SHK (Fractional)
6
OAL (Fractional)
183.08

Description

M15364 9.5x27x6x177 14 Radius Cone Chipbreaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.