Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M15602 16x33x6x81.28 14 Degree Radius Cone Alumacut, 9.1mm Tip Diameter

  • Mfr # SL-6MMFM

  • Zoro # G600592360


product price: $52.89
/ea

Key Features

Shape
SL
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.6299
Bur Angle
14°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-6MMFM
Zoro #
G600592360
UPC #
-
Country of Origin
United States

Details

Shape
SL
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.6299
Cut Type
Alumacut
Bur Angle
14°
SHK (Decimal)
0.2362
Single End Double End
Single End
LOC (Decimal)
1.299
OAL (Decimal)
3.071
OD (Metric)
16
LOC (Metric)
33
SHK (Metric)
6
OAL (Metric)
78
OD (Fractional)
16
LOC (Fractional)
33
SHK (Fractional)
6
OAL (Fractional)
81.28

Description

M15602 16x33x6x78 14 Radius Cone Alumacut, 9.1mm Tip Diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.