Zoro Homepage

M16100 3x16x3x38 7-Pointed Cone Doublecut

  • Mfr # SM-43MMDC

  • Zoro # G000592175


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Shape
SM
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.1181
Bur Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-43MMDC
Zoro #
G000592175
UPC #
-
Country of Origin
United States

Details

Shape
SM
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.1181
Cut Type
Doublecut
Bur Angle
SHK (Decimal)
0.1181
LOC (Decimal)
0.63
Single End Double End
Single End
OD (Metric)
3
OAL (Decimal)
1.496
LOC (Metric)
16
OD (Fractional)
3
SHK (Metric)
3
OAL (Metric)
38
LOC (Fractional)
16
SHK (Fractional)
3
OAL (Fractional)
38

Description

M16100 3x16x3x38 7 Pointed Cone Doublecut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.