Zoro Homepage

M16204 6.3x12.7x3x54.5 22-Pointed Cone Chipbreaker

  • Mfr # SM-51MMCB

  • Zoro # G900590875


product price: $10.19
/ea

Key Features

Shape
SM
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.248
Bur Angle
22°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-51MMCB
Zoro #
G900590875
UPC #
-
Country of Origin
United States

Details

Shape
SM
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.248
Cut Type
Chipbreaker Cut
Bur Angle
22°
SHK (Decimal)
0.1181
Single End Double End
Single End
LOC (Decimal)
0.5
OAL (Decimal)
2.146
OD (Metric)
6.3
LOC (Metric)
12.7
SHK (Metric)
3
OAL (Metric)
54.5
OD (Fractional)
6.3
LOC (Fractional)
12.7
SHK (Fractional)
3
OAL (Fractional)
54.5

Description

M16204 6.3x12.7x3x54 22 Pointed Cone Chipbreaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.