Zoro Homepage

M17100 16x25x6x73.5 31-Pointed Cone Doublecut

  • Mfr # SM-6MMDC

  • Zoro # G900591674


product price: $38.79
/ea

Key Features

Shape
SM
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.6299
Bur Angle
31°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-6MMDC
Zoro #
G900591674
UPC #
-
Country of Origin
United States

Details

Shape
SM
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.6299
Cut Type
Doublecut
Bur Angle
31°
SHK (Decimal)
0.2362
Single End Double End
Single End
LOC (Decimal)
0.984
OAL (Decimal)
2.894
OD (Metric)
16
LOC (Metric)
25
SHK (Metric)
6
OAL (Metric)
73.5
OD (Fractional)
16
LOC (Fractional)
25
SHK (Fractional)
6
OAL (Fractional)
73.5

Description

M17100 16x25x6x70 31 Pointed Cone Doublecut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.