Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M70402 5x16x5x50 Mill End Fiberglass Router

  • Mfr # FGRM3C

  • Zoro # G900589824


product price: $17.95
/ea

Key Features

Shape
Fiberglass Router
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.1969
End Face
Mill End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGRM3C
Zoro #
G900589824
UPC #
-
Country of Origin
United States

Details

Shape
Fiberglass Router
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.1969
End Face
Mill End
Cut Type
Diamond Cut
SHK (Decimal)
0.1969
Single End Double End
Single End
LOC (Decimal)
0.63
OAL (Decimal)
1.969
OD (Metric)
5
LOC (Metric)
16
SHK (Metric)
5
OAL (Metric)
50
OD (Fractional)
5
LOC (Fractional)
16
SHK (Fractional)
5
OAL (Fractional)
50

Description

M70402 5x16x5x50 Mill End Fiberglass Router

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.