Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M71403 12x25x12x75 Burend Fiberglass Router

  • Mfr # FGRM9B

  • Zoro # G900585215


product price: $51.45
/ea

Key Features

Shape
Fiberglass Router
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.4724
End Face
Bur End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGRM9B
Zoro #
G900585215
UPC #
-
Country of Origin
United States

Details

Shape
Fiberglass Router
Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.4724
End Face
Bur End
Cut Type
Diamond Cut
SHK (Decimal)
0.4724
Single End Double End
Single End
LOC (Decimal)
0.984
OAL (Decimal)
2.953
OD (Metric)
12
LOC (Metric)
25
SHK (Metric)
12
OAL (Metric)
75
OD (Fractional)
12
LOC (Fractional)
25
SHK (Fractional)
12
OAL (Fractional)
75

Description

M71403 12x25x12x75 Burend Fiberglass Router

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.