
No 21 .1590x3/4x.1590x2-1/2 2FL 118 Degree 4 Facet Point Stub Drill
Mfr # 603-088
Zoro # G700593557
product price:Â $13.65
/eaKey Features
Number of Flutes
2
Finish
Uncoated
End Face
Drill Point
OD (Decimal)
0.159
LOC (Decimal)
0.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
603-088
Zoro #
G700593557
UPC #
-
Country of Origin
United States
Details
Number of Flutes
2
Finish
Uncoated
End Face
Drill Point
OD (Decimal)
0.159
LOC (Decimal)
0.75
SHK (Decimal)
0.159
OAL (Decimal)
2.5
OD (Metric)
4.039
LOC (Metric)
19.05
SHK (Metric)
4.039
OAL (Metric)
63.5
OD (Fractional)
.1590
LOC (Fractional)
3/4
SHK (Fractional)
.1590
OAL (Fractional)
2-1/2
Description
#21 .1590x3/4x.1590x2-1/2 2FL 118 4 Facet Point Stub Drill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.