No 24 .1520x3/4x.1520x2-1/2 2FL 118 Degree 4 Facet Point Stub Drill, PowerA

  • Mfr # 603-080-1

  • Zoro # G100593416


product price:  $15.35
/ea

Key Features

Number of Flutes
2
Finish
PowerA
End Face
Drill Point
OD (Decimal)
0.152
LOC (Decimal)
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603-080-1
Zoro #
G100593416
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Finish
PowerA
End Face
Drill Point
OD (Decimal)
0.152
LOC (Decimal)
0.75
SHK (Decimal)
0.152
OAL (Decimal)
2.5
OD (Metric)
3.861
LOC (Metric)
19.05
SHK (Metric)
3.861
OAL (Metric)
63.5
OD (Fractional)
.1520
LOC (Fractional)
3/4
SHK (Fractional)
.1520
OAL (Fractional)
2-1/2

Description

#24 .1520x3/4x.1520x2-1/2 2FL 118 4 Facet Point Stub Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.