No 55 .0520x1/2x.0520x1-1/2 2FL 135 Degree 4 Facet Point Stub Drill

  • Mfr # 603-006

  • Zoro # G700593311


product price: $13.55
/ea

Key Features

Number of Flutes
2
Finish
Uncoated
End Face
Drill Point
OD (Decimal)
0.052
LOC (Decimal)
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603-006
Zoro #
G700593311
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Finish
Uncoated
End Face
Drill Point
OD (Decimal)
0.052
LOC (Decimal)
0.5
SHK (Decimal)
0.052
OAL (Decimal)
1.5
OD (Metric)
1.321
LOC (Metric)
12.7
SHK (Metric)
1.321
OAL (Metric)
38.1
OD (Fractional)
.0520
LOC (Fractional)
1/2
SHK (Fractional)
.0520
OAL (Fractional)
1-1/2

Description

#55 .0520x1/2x.0520x1-1/2 2FL 135 4 Facet Point Stub Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.