S .3480x1-1/4x.3480x3 2FL 118 Degree 4 Facet Point Stub Drill

  • Mfr # 603-190

  • Zoro # G300593582


product price: $38.19
/ea

Key Features

Number of Flutes
2
Finish
Uncoated
End Face
Drill Point
OD (Decimal)
0.348
LOC (Decimal)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603-190
Zoro #
G300593582
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Finish
Uncoated
End Face
Drill Point
OD (Decimal)
0.348
LOC (Decimal)
1.25
SHK (Decimal)
0.348
OAL (Decimal)
3
OD (Metric)
8.839
LOC (Metric)
31.75
SHK (Metric)
8.839
OAL (Metric)
76.2
OD (Fractional)
.3480
LOC (Fractional)
1-1/4
SHK (Fractional)
.3480
OAL (Fractional)
3

Description

S .3480x1-1/4x.3480x3 2FL 118 4 Facet Point Stub Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.