Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V .3770x2-3/4x.3770x4-1/4 3FL 130 Degree High Performance Point Drill

  • Mfr # 601-664

  • Zoro # G500659828


product price: $59.45
/ea

Key Features

Number of Flutes
3
Dimension
Imperial
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.377
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-664
Zoro #
G500659828
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
3
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.377
SHK (Decimal)
0.377
OAL (Decimal)
4.25
OD (Metric)
9.576
SHK (Metric)
9.576
OD (Fractional)
.3770
SHK (Fractional)
.3770

Description

V .3770x2-3/4x.3770x4-1/4 3FL 130 High Performance Point Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.