Y .4040x2-7/8x.4040x4-1/2 2FL 118 Degree 4 Facet Point Drill

  • Mfr # 601-274

  • Zoro # G300660444


product price:  $52.59
/ea

Key Features

Number of Flutes
2
Dimension
Imperial
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.404
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-274
Zoro #
G300660444
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
2
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.404
SHK (Decimal)
0.404
OAL (Decimal)
4.5
OD (Metric)
10.262
SHK (Metric)
10.262
OD (Fractional)
.4040
SHK (Fractional)
.4040

Description

Y .4040x2-7/8x.4040x4-1/2 2FL 118 4 Facet Point Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.