
1.6 in Finished Bore with Keyway and Set Screws 1 Groove 6.75 in OD
Mfr # BK70-5/8
Zoro # G015718041
product price:Â $61.15
/eaKey Features
Width (mm)
1.46875 in
Pulley Material
Gray Cast Iron
Pulley Outside Dia.
6.75 in
Number of Grooves
1
Pulley Bore Type
Finished Bore with Keyway and Set Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK70-5/8
Zoro #
G015718041
UPC #
806372015624
Country of Origin
China
Dimensions
Width (mm)
1.46875 in
Pulley Outside Dia.
6.75 in
Fits Shaft Dia.
1.6 in
Pulley Bore Dia.
0.625 in
Details
Pulley Material
Gray Cast Iron
Number of Grooves
1
Pulley Bore Type
Finished Bore with Keyway and Set Screws
Set Screw Included
5/16-18 in
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Description
Light Duty Fractional Horsepower FHP Sheaves are accurately machined from cast gray iron for strength and durability. They are statically balanced, and powder coated painted with a smooth attractive finish. BK sheaves are designed for use B belts, 4L belts, as well as A belts & 5L belts. They are common in many belt driven industrial power transmission applications, and most often utilized in HVAC equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.