1.6 in Finished Bore with Keyway and Set Screws 2 Groove 7.75 in OD

  • Mfr # 2BK80-3/4

  • Zoro # G015717396


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Fits Shaft Dia.
1.6 in
Pulley Material
Gray Cast Iron
Number of Grooves
2
Set Screw Included
5/16-18 in
Width (mm)
1.59375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK80-3/4
Zoro #
G015717396
UPC #
806372005441
Country of Origin
China

Dimensions

Fits Shaft Dia.
1.6 in
Width (mm)
1.59375 in
Pulley Bore Dia.
0.75 in
Pulley Outside Dia.
7.75 in

Details

Pulley Material
Gray Cast Iron
Number of Grooves
2
Set Screw Included
5/16-18 in
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Pulley Bore Type
Finished Bore with Keyway and Set Screws

Description

Light Duty Fractional Horsepower FHP Sheaves are accurately machined from cast gray iron for strength and durability. They are statically balanced, and powder coated painted with a smooth attractive finish. BK sheaves are designed for use B belts, 4L belts, as well as A belts & 5L belts. They are common in many belt driven industrial power transmission applications, and most often utilized in HVAC equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.