1.7 in Finished Bore with 1 Set Screw (No Keyway) 1 Groove 4.93 in OD

  • Mfr # AL54-1

  • Zoro # G715714381


product price:  $30.15
/ea

Key Features

Pulley Outside Dia.
4.93 in
Pulley Bore Dia.
1.00 in
Width (mm)
1.06 in
Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore with 1 Set Screw (No Keyway)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL54-1
Zoro #
G715714381
UPC #
806372022455
Country of Origin
China

Dimensions

Pulley Outside Dia.
4.93 in
Pulley Bore Dia.
1.00 in
Width (mm)
1.06 in
Fits Shaft Dia.
1.7 in

Details

Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore with 1 Set Screw (No Keyway)
Set Screw Included
5/16-18 in
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Number of Grooves
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.