1.7 in Finished Bore with 1 Set Screw (No Keyway) 1 Groove 5.93 in OD

  • Mfr # AL64-5/8

  • Zoro # G915714525


product price:  $31.49
/ea

Key Features

Set Screw Included
5/16-18 in
Fits Shaft Dia.
1.7 in
Pulley Bore Dia.
0.625 in
Pulley Outside Dia.
5.93 in
Number of Grooves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL64-5/8
Zoro #
G915714525
UPC #
806372022509
Country of Origin
China

Dimensions

Fits Shaft Dia.
1.7 in
Pulley Bore Dia.
0.625 in
Pulley Outside Dia.
5.93 in
Width (mm)
1.06 in

Details

Set Screw Included
5/16-18 in
Number of Grooves
1
Pulley Bore Type
Finished Bore with 1 Set Screw (No Keyway)
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Pulley Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.