1.7 in Finished Bore with 1 Set Screw (No Keyway) 1 Groove 6.93 in OD

  • Mfr # AL74-5/8

  • Zoro # G815714281


product price:  $35.99
/ea

Key Features

Width (mm)
1.06 in
Pulley Bore Dia.
0.625 in
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Pulley Material
Cast Iron
Number of Grooves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL74-5/8
Zoro #
G815714281
UPC #
806372022530
Country of Origin
China

Dimensions

Width (mm)
1.06 in
Pulley Bore Dia.
0.625 in
Fits Shaft Dia.
1.7 in
Pulley Outside Dia.
6.93 in

Details

For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Pulley Material
Cast Iron
Number of Grooves
1
Pulley Bore Type
Finished Bore with 1 Set Screw (No Keyway)
Set Screw Included
5/16-18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.