1.7 in Finished Bore with Keyway and 1 Set Screw 1 Groove 5.93 in OD

  • Mfr # AL64-3/4 KW

  • Zoro # G115714660


product price:  $29.29
/ea

Key Features

Pulley Bore Type
Finished Bore with Keyway and 1 Set Screw
Pulley Outside Dia.
5.93 in
Number of Grooves
1
Pulley Material
Cast Iron
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL64-3/4 KW
Zoro #
G115714660
UPC #
806372022837
Country of Origin
China

Dimensions

Pulley Outside Dia.
5.93 in
Fits Shaft Dia.
1.7 in
Width (mm)
1.06 in
Pulley Bore Dia.
0.75 in

Details

Pulley Bore Type
Finished Bore with Keyway and 1 Set Screw
Number of Grooves
1
Pulley Material
Cast Iron
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Set Screw Included
5/16-18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.