1.7 in Finished Bore with Keyway and 1 Set Screw 1 Groove 5.93 in OD

  • Mfr # AL64-5/8 KW

  • Zoro # G915714662


product price:  $31.49
/ea

Key Features

Pulley Material
Cast Iron
Number of Grooves
1
Set Screw Included
5/16-18 in
Pulley Bore Type
Finished Bore with Keyway and 1 Set Screw
Fits Shaft Dia.
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL64-5/8 KW
Zoro #
G915714662
UPC #
806372022844
Country of Origin
China

Dimensions

Fits Shaft Dia.
1.7 in
Width (mm)
1.06 in
Pulley Outside Dia.
5.93 in
Pulley Bore Dia.
0.625 in

Details

Pulley Material
Cast Iron
Number of Grooves
1
Set Screw Included
5/16-18 in
Pulley Bore Type
Finished Bore with Keyway and 1 Set Screw
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.