
1.7 in Finished Bore with Keyway and 1 Set Screw 1 Groove 6.93 in OD
Mfr # AL74-3/4 KW
Zoro # G615714719
product price:Â $35.99
/eaKey Features
Fits Shaft Dia.
1.7 in
Pulley Outside Dia.
6.93 in
Number of Grooves
1
Pulley Material
Cast Iron
Pulley Bore Type
Finished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AL74-3/4 KW
Zoro #
G615714719
UPC #
806372022868
Country of Origin
China
Dimensions
Fits Shaft Dia.
1.7 in
Pulley Outside Dia.
6.93 in
Pulley Bore Dia.
0.75 in
Width (mm)
1.06 in
Details
Number of Grooves
1
Pulley Material
Cast Iron
Pulley Bore Type
Finished
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Set Screw Included
5/16-18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.