1.7 in Finished Bore with Keyway and 1 Set Screw 1 Groove 7.93 in OD

  • Mfr # AL84-5/8 KW

  • Zoro # G315715214


product price:  $40.99
/ea

Key Features

Number of Grooves
1
Width (mm)
1.06 in
Pulley Material
Cast Iron
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Pulley Bore Type
Finished Bore with Keyway and 1 Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL84-5/8 KW
Zoro #
G315715214
UPC #
806372022905
Country of Origin
China

Dimensions

Width (mm)
1.06 in
Pulley Outside Dia.
7.93 in
Pulley Bore Dia.
0.625 in
Fits Shaft Dia.
1.7 in

Details

Number of Grooves
1
Pulley Material
Cast Iron
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Pulley Bore Type
Finished Bore with Keyway and 1 Set Screw
Set Screw Included
5/16-18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.