
1.7 in Finished Bore with Keyway and Set Screws 1 Groove 8.75 in OD
Mfr # BK90-1
Zoro # G015710618
product price:Â $78.45
/ea
Free Shipping & Returns
Key Features
Pulley Outside Dia.
8.75 in
Pulley Material
Gray Cast Iron
Number of Grooves
1
Pulley Bore Dia.
1.00 in
Pulley Bore Type
Finished Bore with Keyway and Set Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK90-1
Zoro #
G015710618
UPC #
806372015945
Country of Origin
China
Dimensions
Pulley Outside Dia.
8.75 in
Pulley Bore Dia.
1.00 in
Fits Shaft Dia.
1.7 in
Width (mm)
1.46875 in
Details
Pulley Material
Gray Cast Iron
Number of Grooves
1
Pulley Bore Type
Finished Bore with Keyway and Set Screws
Set Screw Included
5/16-18 in
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Description
Light Duty Fractional Horsepower FHP Sheaves are accurately machined from cast gray iron for strength and durability. They are statically balanced, and powder coated painted with a smooth attractive finish. BK sheaves are designed for use B belts, 4L belts, as well as A belts & 5L belts. They are common in many belt driven industrial power transmission applications, and most often utilized in HVAC equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.