1.9 in Finished Bore with 1 Set Screw (No Keyway) 1 Groove 8.93 in OD

  • Mfr # AL94-3/4

  • Zoro # G515715021


product price:  $51.75
/ea

Key Features

Set Screw Included
5/16-18 in
Pulley Bore Type
Finished Bore with 1 Set Screw (No Keyway)
Pulley Outside Dia.
8.93 in
Fits Shaft Dia.
1.9 in
Width (mm)
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL94-3/4
Zoro #
G515715021
UPC #
806372022585
Country of Origin
China

Dimensions

Pulley Outside Dia.
8.93 in
Fits Shaft Dia.
1.9 in
Width (mm)
1.06 in
Pulley Bore Dia.
0.75 in

Details

Set Screw Included
5/16-18 in
Pulley Bore Type
Finished Bore with 1 Set Screw (No Keyway)
Number of Grooves
1
Pulley Material
Cast Iron
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.