1.9 in Finished Bore with Keyway and 1 Set Screw 1 Groove 8.93 in OD

  • Mfr # AL94-3/4 KW

  • Zoro # G115715261


product price:  $48.55
/ea

Key Features

Width (mm)
1.06 in
Number of Grooves
1
Pulley Bore Type
Finished Bore with Keyway and 1 Set Screw
Pulley Material
Cast Iron
Fits Shaft Dia.
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL94-3/4 KW
Zoro #
G115715261
UPC #
806372022929
Country of Origin
China

Dimensions

Width (mm)
1.06 in
Fits Shaft Dia.
1.9 in
Pulley Bore Dia.
0.75 in
Pulley Outside Dia.
8.93 in

Details

Number of Grooves
1
Pulley Bore Type
Finished Bore with Keyway and 1 Set Screw
Pulley Material
Cast Iron
Set Screw Included
5/16-18 in
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.