
1.9 in Finished Bore with Keyway and Set Screws 2 Groove 2.95 in OD
Mfr # 2BK28-1
Zoro # G115715445
product price: $57.89
/eaKey Features
Fits Shaft Dia.
1.9 in
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Pulley Outside Dia.
2.95 in
Pulley Bore Dia.
1.00 in
Pulley Material
Gray Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2BK28-1
Zoro #
G115715445
UPC #
806372004512
Country of Origin
China
Dimensions
Fits Shaft Dia.
1.9 in
Pulley Outside Dia.
2.95 in
Pulley Bore Dia.
1.00 in
Width (mm)
1.96875 in
Details
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Pulley Material
Gray Cast Iron
Number of Grooves
2
Set Screw Included
5/16-18 in
Pulley Bore Type
Finished Bore with Keyway and Set Screws
Description
Light Duty Fractional Horsepower FHP Sheaves are accurately machined from cast gray iron for strength and durability. They are statically balanced, and powder coated painted with a smooth attractive finish. BK sheaves are designed for use B belts, 4L belts, as well as A belts & 5L belts. They are common in many belt driven industrial power transmission applications, and most often utilized in HVAC equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.