Shop MASTERDRIVE
See all product information
Create Account
1.9 in Finished Bore with Keyway and Set Screws 2 Groove 3.05 in OD
- Mfr # 2AK30-7/8
- Zoro # G515712846
product price:Â
$
52.35
/ea
Key Features
Pulley Outside Dia.
3.05 in
Fits Shaft Dia.
1.9 in
Number of Grooves
2
Pulley Material
Gray Cast Iron
Pulley Bore Type
Finished Bore with Keyway and Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2AK30-7/8
- Zoro #
- G515712846
- UPC #
- 806372002747
- Country of Origin
- China
- Number of Grooves
- 2
- Pulley Material
- Gray Cast Iron
- Pulley Bore Type
- Finished Bore with Keyway and Set Screws
- For Use With
- Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
- Set Screw Included
- 5/16-18 in
Dimensions
- Pulley Outside Dia.
- 3.05 in
- Fits Shaft Dia.
- 1.9 in
- Pulley Bore Dia.
- 0.875 in
- Width (mm)
- 1.65625 in
Description
Light Duty Fractional Horsepower FHP Sheaves are accurately machined from cast gray iron for strength and durability. They are statically balanced, and powder coated painted with a smooth attractive finish. AK sheaves are designed for use A belts, 4L belts. 3L belts may also be used depending on the size & application. They are common in many belt driven industrial power transmission applications, and most often utilized in HVAC equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.