
1.9 in Finished Bore with Keyway and Set Screws 2 Groove 3.15 in OD
Mfr # 2BK30-5/8
Zoro # G615716041
product price:Â $63.79
/eaKey Features
Pulley Bore Dia.
0.625 in
Fits Shaft Dia.
1.9 in
Set Screw Included
5/16-18 in
Pulley Outside Dia.
3.15 in
Pulley Material
Gray Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2BK30-5/8
Zoro #
G615716041
UPC #
806372004611
Country of Origin
China
Dimensions
Pulley Bore Dia.
0.625 in
Fits Shaft Dia.
1.9 in
Pulley Outside Dia.
3.15 in
Width (mm)
1.96875 in
Details
Set Screw Included
5/16-18 in
Pulley Material
Gray Cast Iron
Pulley Bore Type
Finished Bore with Keyway and Set Screws
Number of Grooves
2
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Description
Light Duty Fractional Horsepower FHP Sheaves are accurately machined from cast gray iron for strength and durability. They are statically balanced, and powder coated painted with a smooth attractive finish. BK sheaves are designed for use B belts, 4L belts, as well as A belts & 5L belts. They are common in many belt driven industrial power transmission applications, and most often utilized in HVAC equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.