1.9 in Finished Bore with Keyway and Set Screws 2 Groove 5.75 in OD

  • Mfr # 2AK59-1-1/8

  • Zoro # G515713898


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Width (mm)
1.34375 in
Pulley Bore Type
Finished Bore with Keyway and Set Screws
Pulley Outside Dia.
5.75 in
Pulley Bore Dia.
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2AK59-1-1/8
Zoro #
G515713898
UPC #
806372003409
Country of Origin
China

Dimensions

Width (mm)
1.34375 in
Pulley Outside Dia.
5.75 in
Pulley Bore Dia.
1.125 in
Fits Shaft Dia.
1.9 in

Details

Number of Grooves
2
Pulley Bore Type
Finished Bore with Keyway and Set Screws
Pulley Material
Gray Cast Iron
Set Screw Included
5/16-18 in
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills

Description

Light Duty Fractional Horsepower FHP Sheaves are accurately machined from cast gray iron for strength and durability. They are statically balanced, and powder coated painted with a smooth attractive finish. AK sheaves are designed for use A belts, 4L belts. 3L belts may also be used depending on the size & application. They are common in many belt driven industrial power transmission applications, and most often utilized in HVAC equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.